Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #12 x 2 in, Dagger Guard Steel Hex Head Hex Drive, 1500 PK
Mfr # FLGSD3CT1220
Zoro # G8839603
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 2 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # FLGSD3CT1220
- Zoro # G8839603
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Drive Size | 5/16 in |
Size | 12 x 2 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Dagger Guard |
Item | Self-Drilling Screw |
Description
SD Screw w/Rubber Washer,HEX FLANGE HEAD,12x2,Package Quantity 1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U04160.025.0125)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 400 PK (1432BE)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54479)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U04100.075.0275)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK (SDZ10112MAXS)
- DAGGERZ Self-Drilling Screw, #10-24 x 1-1/4 in, ACQ Dagger Ultra-Guard Coating Steel Wafer Head 3500 PK (PLYSDCT101104M)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (FPSDZ10112)
- DAGGERZ Self-Drilling Screw, #14 x 8 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK (SDCTSLV1480)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 2-3/4 in, ACQ Dagger Ultra-Guard Coating Steel Flat Head 1000 PK (SD4CTWWM14234)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 500 PK (NEOSDSSCT1450)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (973923)
- Daggerz Self-Tapping Screws