Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #12 x 1-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK
Mfr # NEOSDCT12112
Zoro # G8841058
product price: $469.99
/pk 2500, $0.19/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # NEOSDCT12112
- Zoro # G8841058
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Drive Size | 5/16 in |
Size | 12 x 1-1/2 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Dagger Guard |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
SD Screw w/Bonded Washer,Hex Washer Head,12x1.5,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/4 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 30PK (PINDOW060014P)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 45 mm L, 4 PK (73126)
- ITW E-Z Ancor Screw Anchor, 1-5/16" L, Nylon (25200)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04110.062.0550)
- DAGGERZ Self-Drilling Screw, #12 x 2-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (SDCTSLV12212)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3000 PK (SDZ1010MAXS)
- DAGGERZ Self-Drilling Screw, 1-1/2"-14 x 1-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK (DAGCT10112T17)
- DAGGERZ Self-Drilling Screw, #14 x 2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 1500 PK (NEOSDSS1420)
- DAGGERZ Self-Drilling Screw, #14 x 6 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK (SDZ1460)
- DAGGERZ Self-Drilling Screw, #8 x 2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (DWSDZ08200)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1005000)
- Daggerz Self-Drilling Screws