Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #12-24 x 1-1/4 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive
Mfr # NEOSD5SSCT121104
Zoro # G8840909
Free Shipping & Returns
$2,944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12-24
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Drive Size 5/16 in
- Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # NEOSD5SSCT121104
- Zoro # G8840909
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-24 |
Fastener Length | 1-1/4 in |
Drive Size | 5/16 in |
Size | 12 x 1-1/4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Dagger Guard |
Item | Self-Drilling Screw |
Description
SD Screw,Bond Washer,12-24x1-1/4,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 50 PK (05618)
- MIDWEST FASTENER Press Insert, #4-40 Int Thrd Sz, Brass (930442)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01010.031.0200)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Oval Head Slotted Drive, 60 PK (61641)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 4000 PK (NEOSDSS1010)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK (NEOSDCT1410)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (MTSDZ08012)
- DAGGERZ Self-Drilling Screw, #14 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (FPSDZ14112)
- DAGGERZ Self-Drilling Screw, #12-24 x 1-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 2000 PK (SD5CT12112)
- DAGGERZ Self-Drilling Screw, #10 x 6 in, Dagger Guard Steel Flat Head Phillips Drive, 1000 PK (DWSDCT1060)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03316)
- Daggerz Self-Tapping Screws