Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 7000 PK
Mfr # SDZ100348
Zoro # G8843690
product price: $297.99
/pk 7000, $0.04/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Clear Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SDZ100348
- Zoro # G8843690
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | 1/4 in |
Size | 10 x 3/4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
SD Screw,Hex Washer Head w/Serr,Znc,10x3/4,Package Quantity 7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/32" x 2-1/2" Zinc Plated Steel Hitch Pin Clips 24 24PK (60603)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK (1LAJ1)
- HHIP 0.127" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0127)
- TAPCON 3/16-inch x 2-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 225PK (24565T25)
- DAGGERZ Self-Drilling Screw, #8 x 2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3000 PK (SDZ08200)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (SDZ081104)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 10000 PK (SDZ080012)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (SDSSS10034)
- DAGGERZ Self-Drilling Screw, #14 x 1-1/4 in, Dagger Guard Steel Hex Head Hex Drive, 2000 PK (SDCTSLV141104)
- DAGGERZ Self-Drilling Screw, #14 x 6 in, Dagger Guard Steel Hex Head Hex Drive, 500 PK (NEOSDCT1460)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW812)
- Daggerz Self-Tapping Screws