Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 7000 PK
Mfr # SDZ10034
Zoro # G8843620
product price: $320.99
/pk 7000, $0.05/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SDZ10034
- Zoro # G8843620
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Size | 10 x 3/4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
Self Drill Screw,Hex Washer Head,Clr Znc,10x3/4,Package Quantity 7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK 5,000 Lbs Coil Eye Nut 34412 Black, 48572 (48572)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3/4 in L, 25 PK (FB3HEXB142034P25)
- MIDWEST FASTENER 3/8" Birch Wood Flat Head Plugs 100PK (08886)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0310x1ID, Pk10 (25215)
- DAGGERZ Self-Drilling Screw, #8 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 10000 PK (SDZ08034)
- DAGGERZ Self-Drilling Screw, #14 x 2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 1500 PK (NEOSDSS1420)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 8 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK (SD5CT1480)
- DAGGERZ Self-Drilling Screw, #14 x 3/4 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 3500 PK (PPSDZ14034)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (MTSDZ10034)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK (SDZ1410)
- BRIGHTON-BEST Self-Drilling Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive (792018)
- Daggerz Self-Tapping Screws