Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 6000 PK
Mfr # SDZ10034MAX
Zoro # G8843663
product price: $323.99
/pk 6000, $0.05/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SDZ10034MAX
- Zoro # G8843663
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Size | 10 x 3/4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
SD Screw,Hex Washer Head,Max,Znc,10x3/4,Package Quantity 6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60351)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N2005-6)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (53544)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3/4, PK100 (U08305.025.0075)
- DAGGERZ Self-Drilling Screw, #8 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 10000 PK (SDSS080058)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK (SDZ1450)
- DAGGERZ Self-Drilling Screw, #12-24 x 7/8 in, Dagger Guard Steel Hex Head Hex Drive, 4000 PK (SD4CT1278)
- DAGGERZ Self-Drilling Screw, #10 x 4 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (DWSDZ1040)
- DAGGERZ Self-Drilling Screw, #12-24 x 2 in, Dagger Guard Steel Flat Head Phillips Drive, 2000 PK (SD4CTWW1220)
- DAGGERZ Self-Drilling Screw, #6 x 1-7/8 in, Phosphate Coated Steel Flat Head Phillips Drive, 4000 PK (DWSDB06178)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09832)
- Daggerz Self-Tapping Screws