Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK
Mfr # SDZ10034SMAXS
Zoro # G8843602
product price: $274.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SDZ10034SMAXS
- Zoro # G8843602
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Size | 10 x 3/4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
SD Screw,Hex Washer Head,Super Max,Znc,10x3/4,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0062)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-5/16 in Shaft Dia, 25 PK (U36000.131.0001)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (05815S-PWR)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 12, Black Oxide, 16 mm Ht, 10 PK (M04190.200.0001)
- DAGGERZ Self-Drilling Screw, #14 x 1-1/4 in, Dagger Guard Steel Hex Head Hex Drive, 2000 PK (SDCTSLV141104)
- DAGGERZ Self-Drilling Screw, #12 x 1-1/2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 2500 PK (NEOSDSS12112)
- DAGGERZ Self-Drilling Screw, #12 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 2500 PK (FPSDZ12112)
- DAGGERZ Self-Drilling Screw, #14 x 3 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (FPSDZ1430)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 5 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK (NEOSD5CT1450)
- DAGGERZ Self-Drilling Screw, #12-24 x 1-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 2000 PK (SD5CT12112)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK (NEOSDCT1410)
- Daggerz Self-Drilling Screws