Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #10 x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK
Mfr # SDSSS10034
Zoro # G8843219
product price: $2,438.99
/pk 5000, $0.49/ea
Free Shipping & Returns
$2,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
- Size 10 x 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SDSSS10034
- Zoro # G8843219
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Size | 10 x 3/4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Item | Self-Drilling Screw |
Description
Self Drill Screw,Hex Washer Head,305SS,10x3/4,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/16 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK (0803MT1188)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 9/16 in Shaft Dia, 50 PK (U36230.056.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain (K2025-4-316SS)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Carbon Steel, 10 PK (450-5-PK10)
- DAGGERZ Self-Drilling Screw, #12 x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (SDSSS12034)
- DAGGERZ Self-Drilling Screw, #14 x 1-1/4 in, Dagger Guard Steel Hex Head Hex Drive, 2000 PK (SDCTSLV141104)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3000 PK (SDZ1010MAXS)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 500 PK (FPSDZ1450)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/4 in, Dagger Guard Steel Wafer Head Phillips Drive, 5000 PK (CMSD081104)
- DAGGERZ Self-Drilling Screw, #10-16 x 2 in, Dagger Guard Steel Pancake Head Phillips Drive, 2000 PK (LOPROSDCT1020)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0100)
- Daggerz Self-Drilling Screws