Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #10 x 1 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 4000 PK
Mfr # NEOSDSS1010
Zoro # G8841259
product price: $847.99
/pk 4000, $0.21/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Drive Size 5/16 in
- Material 410 Stainless Steel
- Finish Dagger Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # NEOSDSS1010
- Zoro # G8841259
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Size | 10 x 1 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Dagger Guard |
Item | Self-Drilling Screw |
Description
SD Screw,Bonded Washer,Hex Washer Head,10x1,Package Quantity 4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nut, 3/8", Steel, Zinc Plated, 0.44 in H, 25 PK (4CUJ3)
- MIDWEST FASTENER Eye Bolt 3/4", Steel, Hot Dipped Galvanized (54608)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Steel, Black Oxide Finish (Z9928)
- ZORO SELECT Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U51080.050.0001)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3500 PK (SDZ101104)
- DAGGERZ Self-Drilling Screw, #14 x 2 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (FLGSD3CT1420)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (FPSDZ1010)
- DAGGERZ Self-Drilling Screw, #12-24 x 1-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 2000 PK (SD5CT12112)
- DAGGERZ Self-Drilling Screw, #10 x 2-1/2 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 2500 PK (MTSDZ08212)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (MTSDZ10034)
- ZORO SELECT Self-Drilling Screw, #8-15 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (0812PW)
- Daggerz Self-Drilling Screws