Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK
Mfr # SDZ1010
Zoro # G8843523
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # SDZ1010
- Zoro # G8843523
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Size | 10 x 1 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
Self Drill Screw,Hex Washer Head,Clr Znc,10x1,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Torx Drive, 2000 PK (0824CTG)
- HHIP 0.036" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0036)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1500 PK (B38130.037.0001)
- AMPG Shoulder Screw, #6-32 Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, Alloy Steel (STR70053C08)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3000 PK (SDZ1010MAXS)
- DAGGERZ Self-Drilling Screw, #14 x 7 in, Clear Zinc Plated Steel Hex Head Hex Drive, 250 PK (SDZ1470)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK (NEOSDCT1410)
- DAGGERZ Self-Drilling Screw, #14 x 3/4 in, Dagger Guard Bronze Coating Steel Hex Head Hex Drive, 3500 PK (SDCT14034BRZ)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 7000 PK (SDZ10034)
- DAGGERZ Self-Drilling Screw, #14 x 2 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (FLGSD3CT1420)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (678294)
- Daggerz Self-Tapping Screws