Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #10 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3500 PK
Mfr # SDZ101104
Zoro # G8843532
product price: $282.99
/pk 3500, $0.08/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SDZ101104
- Zoro # G8843532
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | 5/16 in |
Size | 10 x 1-1/4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
Self Drill Screw,Clr Znc,10x1-1/4,Package Quantity 3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40405)
- ZORO SELECT Binding Barrel, #8-32, 1 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA62)
- J.W. WINCO Flange Nut, M12, Steel, Class 10, Blackened, 18 mm Hex Wd (6331-M12)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16740)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 2-3/4 in, ACQ Dagger Ultra-Guard Coating Steel Flat Head 1000 PK (SD4CTWWM14234)
- DAGGERZ Self-Drilling Screw, #10-16 x 1 in, Dagger Guard Steel Pancake Head Phillips Drive, 5000 PK (LOPROSDCT1010)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK (SDZ1410)
- DAGGERZ Self-Drilling Screw, #12-24 x 1-1/4 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive (NEOSD5SSCT121104)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/4 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 3500 PK (PPSDZ101104)
- DAGGERZ Self-Drilling Screw, #12-24 x 2-1/2 in, Dagger Guard Steel Flat Head Phillips Drive, 1500 PK (SD4CTWW12212)
- HILLMAN Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (41544)
- Daggerz Self-Drilling Screws