Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #10-24 x 1-1/4 in, ACQ Dagger Ultra-Guard Coating Steel Wafer Head 3500 PK
Mfr # PLYSDCT101104M
Zoro # G8841572
product price: $399.99
/pk 3500, $0.11/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- Screw Size #10-24
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish ACQ Dagger Ultra-Guard Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # PLYSDCT101104M
- Zoro # G8841572
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Size | 10 x 1-1/4 |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | ACQ Dagger Ultra-Guard Coating |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
SD Screw,Thin Wafer Plymetal,10-24x1-1/4,Package Quantity 3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Nickel Plated, 9/16 in H, 5 PK (CPB296)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 227 PK (08088)
- ZORO SELECT Tubular Rivet, Countersunk Head, 9/64 in Dia., 1/4 in L, Steel Body, 100 PK (BSCN04-100)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51050.019.0175)
- DAGGERZ Self-Drilling Screw, #12-24 x 2 in, Dagger Guard Steel Flat Head Phillips Drive, 2000 PK (SD4CTWW1220)
- DAGGERZ Self-Drilling Screw, #8 x 2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (FPSDZ08200)
- DAGGERZ Self-Drilling Screw, #14 x 6 in, Dagger Guard Steel Hex Head Hex Drive, 500 PK (NEOSDCT1460)
- DAGGERZ Self-Drilling Screw, #8 x 3/4 in, Clear Zinc Plated Steel Pan Head Square Drive, 10000 PK (PSQSDZ08034)
- DAGGERZ Self-Drilling Screw, #12-24 x 1-5/8 in, Dagger Guard Steel Flat Head Phillips Drive, 3000 PK (SD4CTWW12158)
- DAGGERZ Self-Drilling Screw, #12 x 3/4 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (PPSDZ12034)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.025.0100)
- Daggerz Self-Tapping Screws