Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #10-16 x 1 in, Dagger Guard Steel Pancake Head Phillips Drive, 5000 PK
Mfr # LOPROSDCT1010
Zoro # G8840087
product price: $632.99
/pk 5000, $0.13/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pancake Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Dagger Guard
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # LOPROSDCT1010
- Zoro # G8840087
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 1 in |
Drive Size | #2 |
Size | 10 x 1 |
Details
System of Measurement | Inch |
Head Type | Pancake |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Dagger Guard |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
SD Screw,Sq.,Phillips,10-16x1,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0300)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 21 Degrees (GR408HG1M)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, White Steel Pan Head Phillips Drive, 45 PK (35962)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M07000.120.0060)
- DAGGERZ Self-Drilling Screw, #12-14 x 1 in, Dagger Guard Steel Pancake Head Phillips Drive, 5000 PK (LOPROSDCT1210)
- DAGGERZ Self-Drilling Screw, #10-16 x 2 in, Dagger Guard Steel Pancake Head Phillips Drive, 2000 PK (LOPROSDCT1020)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/2 in, Dagger Guard Steel Pancake Head Phillips Drive, 3000 PK (LOPROSDCT10112)
- DAGGERZ Self-Drilling Screw, #14 x 1-1/4 in, Dagger Guard Steel Hex Head Hex Drive, 2000 PK (SDCTSLV141104)
- DAGGERZ Self-Drilling Screw, #12 x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (SDSSS12034)
- DAGGERZ Self-Drilling Screw, 3"-14 x 3 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (DAGCT1030T17)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Stainless Steel Pan Head Phillips Drive, 20 PK (79104)
- Daggerz Self-Tapping Screws