Shop All Concrete Anchor Screws
Daggerz
Masonry Screw, 1 1/4" Dia., Wafer, 8" L, DAGGER-GUARD, 5000 PK
Mfr # CMSP081104
Zoro # G8836313
product price: $302.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
- Compatible Material Concrete; Masonry
- Overall Length 8"
- Finish DAGGER-GUARD
- Box Count 25
- Drill Size (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # CMSP081104
- Zoro # G8836313
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1 1/4" |
Overall Length | 8" |
Drill Size (In.) | 1 |
Thread Length | 8 in |
Size (In.) | 8 x 1-1/4 |
Internal Thread Size | 3/4-10 |
Screw Size | 3/4-4-1/2 |
Minimum installation Depth | 3-1/2" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Finish | DAGGER-GUARD |
Head Type | Wafer |
Drive Type | Phillips |
Box Count | 25 |
Expansion Anchor Type | Lag Shield |
Description
Screw,Phillips,Wafer Head,Cement Board,8x1-1/4,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-EF-788CS7-)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 4 in Shaft Dia (U36000.400.0001)
- SENCO Staples, 16 ga, Standard Crown, 5/8 in Leg L, Steel, 10000 PK (P10BAB)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 50 PK (M01210.120.0035)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Flat, 2 3/4" L, DAGGER-GUARD BLUE, 1000 PK (CONFB*14234)
- DAGGERZ Dagger-Con Concrete Screw, 3/16" Dia., Flat, 2 3/4" L, DAGGER-GUARD WHITE, 1500 PK (CONCTF0316234WHTB)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Flat, 5" L, DAGGER-GUARD BLUE, 500 PK (CONFB*1450)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, DAGGER-GUARD BLUE, 2500 PK (CONHB*14114)
- DAGGERZ Dagger-Con Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, DAGGER-GUARD WHITE, 1000 PK (CONCTF0316314WHTB)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0125)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 25 PK (P3225SP)
- Daggerz Anchor Screws