Shop All Eye Bolts
Daggerz
Eye Bolt Zinc Plated, 1000 PK
Mfr # ELSDZ1430
Zoro # G8839490
product price: $730.99
/pk 1000, $0.73/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 3 in
- Head Type Eye Bolt
- Drive Type Self-Propelled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 in |
Driver Size | EYE |
Size | 1/4 x 3 |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Head Type | Eye Bolt |
Drive Type | Self-Propelled |
Point type | #3 PT |
Description
Self Drill Eyelags,1/4x3,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 10000 PK (P13BAB)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01210.062.0225)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 1500 PK (B38157.037.0001)
- TITAN Rivet Nut Assortment 150Pc (TL45150)
- DAGGERZ Eye Bolt Zinc Plated, 1000 PK (ELSZ1430)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Plain (K2011)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Zinc Plated (U17420.050.0600)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Galvanized (K2025-HDG)
- US CARGO CONTROL Eye Bolt 5/16", 2-1/4 in Shank, 0.62 in ID, Steel, Galvanized (GVSEB516X2-14)
- US CARGO CONTROL Eye Bolt 1/4", 4 in Shank, 1/2 in ID, Steel, Galvanized (GVSEB14X4)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 5/8X14"" (N347-708)
- Daggerz Eye Bolts