Shop All Drywall Screws
Daggerz
Drywall Screw, #8 x 3 in, Flat Head Phillips Drive, 2000 PK
Mfr # DWF08300
Zoro # G8838842
product price: $116.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #8
- Fastener Length 3 in
- Drive Size #2
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # DWF08300
- Zoro # G8838842
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Tip Type | Pointed |
Description
Drywall Screw Bugle Fine Thread 8x3,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 59/64 in Ht (NLI21120NE-001P)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Orange, 10 PK (2X18OCAM/10)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (05020S-PWR)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x2, Pk100 (U08305.025.0200)
- DAGGERZ Drywall Screw, #6 x 1 in, Flat Head Phillips Drive, 10000 PK (DWC06100)
- DAGGERZ Drywall Screw, #6 x 1 in, Flat Head Phillips Drive, 10000 PK (DWZ06100)
- DAGGERZ Drywall Screw, #6 x 1 in, Pan Head Square Drive, 10000 PK (TRSQSB06100)
- DAGGERZ Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive, 8000 PK (DWC061104)
- DAGGERZ Drywall Screw, #10 x 1-1/2 in, Phillips Drive, 5000 PK (LAM10112)
- DAGGERZ Drywall Screw, #8 x 3 in, Flat Head Phillips Drive, 2000 PK (DWC08300)
- HILLMAN Hillman Fasteners 47127 5 lbs. 2 in. Coarse Thread Drywall Screw - Black (196534)
- Daggerz Drywall Screws