Shop All Drywall Screws
Daggerz
Drywall Screw, #6 x 1 in, Flat Head Phillips Drive, 10000 PK
Mfr # DWC06100
Zoro # G8838650
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Drive Size #2
- Finish Black Phosphate
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # DWC06100
- Zoro # G8838650
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Description
Drywall Screw,Phillips Bugle,6x1,Package Quantity 10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish (1537)
- ZORO SELECT #6-32 x 1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0025)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4 in Wd, Black (90086)
- J.W. WINCO GN433-26-1/4X20-20-MT Wing Screw (433-26-1/4-20-20-MT)
- DAGGERZ Drywall Screw, #8 x 3 in, Flat Head Phillips Drive, 2000 PK (DWC08300)
- DAGGERZ Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive, 8000 PK (DWC061104)
- DAGGERZ Drywall Screw, #10 x 3-1/2 in, Flat Head Phillips Drive, 1500 PK (DWC10312)
- DAGGERZ Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive, 8000 PK (DWHL061104)
- DAGGERZ Drywall Screw, #6 x 1 in, Pan Head Square Drive, 10000 PK (TRSQSB06100)
- DAGGERZ Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive, 5000 PK (DWHL06158)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Torx Drive, 2000 PK (0816CTG)
- Daggerz Drywall Screws