Shop All Deck Screws
Daggerz
Deck Screw, #8 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 2000 PK
Mfr # DKTSS08300
Zoro # G8837713
product price: $1,028.99
/pk 2000, $0.51/ea
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # DKTSS08300
- Zoro # G8837713
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Trim |
Drive | Square |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Description
Deck Screw,SS,Star Trim w/Nibs,8x3,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 25 PK (M38100.160.0001)
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,550 Pcs, 7 Sizes (WWG-DISP-CPS550HC)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 1/2 in L, 25 PK (U04006.050.0350)
- ARP CAMARO 10-17 M14 .500 OVER STOCK WHEEL STUD KIT (100-7736)
- DAGGERZ Deck Screw, #10 x 2-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 2000 PK (DKSTSSS10212)
- DAGGERZ Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (ACQSTAR081158)
- DAGGERZ Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (DKPD06200)
- DAGGERZ Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (ACQDLFLPH08200TAN)
- DAGGERZ Deck Screw, #10 x 3 in, 316 Stainless Steel, Flat Head, Torx Drive, 1500 PK (DKSTSSS1030)
- DAGGERZ Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 10000 PK (ACQDK06100TAN)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, 316 Stainless Steel, Flat Head, Square Drive, 316 PK (54025)
- Daggerz Deck Screws