Shop All Deck Screws
Daggerz
Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK
Mfr # ACQDLFLPH08200TAN
Zoro # G8835920
product price: $298.99
/pk 3500, $0.09/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Material Steel
- Finish Ultra Guard Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # ACQDLFLPH08200TAN
- Zoro # G8835920
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Ultra Guard Tan |
Item | Deck Screw |
System of Measurement | Inch |
Description
Deck Screw,Phillips,Flat w/Nibs,8x2,Package Quantity 3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0075)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 1" (RF262)
- ZORO SELECT M6-1.00 x 50 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24690.060.0050)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- DAGGERZ Deck Screw, #10 x 2-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 2000 PK (DKSTSSS10212)
- DAGGERZ Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (ACQSTAR081158)
- DAGGERZ Deck Screw, #10 x 3 in, 316 Stainless Steel, Flat Head, Torx Drive, 1500 PK (DKSTSSS1030)
- DAGGERZ Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (DKPD06200)
- DAGGERZ Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (DKPD061104)
- DAGGERZ Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Square Drive, 5000 PK (ACQDK06158TAN)
- HILLMAN Hillman Fasteners 240650 10 x 2.75 in. Exterior Hex Washer Head One Screw - Bronze Epoxy; Pack of 69 (240650)
- Daggerz Deck Screws