Shop All Deck Screws
Daggerz
Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Square Drive, 2500 PK
Mfr # ACQDK08212TAN
Zoro # G8835832
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Steel
- Finish Ultra Guard Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # ACQDK08212TAN
- Zoro # G8835832
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Ultra Guard Tan |
Item | Deck Screw |
System of Measurement | Inch |
Description
Deck Screw,Sq. Bugle Head,8x2.5,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 50 PK (U55000.025.0250)
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0350)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1084-4)
- PRIME-LINE Socket Head Cap Screw Allen Drive #6-32 X 3in Grade 18-8 Stainless Steel 10PK (9177381)
- DAGGERZ Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (ACQDLFLPH08200TAN)
- DAGGERZ Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (DKPD061104)
- DAGGERZ Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (DKPD06200)
- DAGGERZ Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 10000 PK (ACQDK06100TAN)
- DAGGERZ Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Square Drive, 5000 PK (ACQDK06158TAN)
- DAGGERZ Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (ACQSTAR081158)
- FASTENMASTER Deck Screw, 2-1/2 in, Steel, Torx Drive, 350 PK (FMGD212-350)
- Daggerz Deck Screws