Shop All Deck Screws
Daggerz
Deck Screw, #8 x 1 in, Steel, Flat Head, Square Drive, 10000 PK
Mfr # ACQDLFLSQ08100TAN
Zoro # G8835963
product price: $497.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #8
- Fastener Length 1 in
- Material Steel
- Finish Ultra Guard Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # ACQDLFLSQ08100TAN
- Zoro # G8835963
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Ultra Guard Tan |
Item | Deck Screw |
System of Measurement | Inch |
Description
Deck Screw,Sq.,Flat w/Nibs,8x1,Package Quantity 10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Drywall Screw, #6 x 1-5/8 in, Phillips Drive (288108)
- ZORO SELECT 5/16X5 PIN COTTER ZINC (31280PC)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03269)
- FASTENATION Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 10 PK (2X24KWVS)
- DAGGERZ Deck Screw, #10 x 2-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 2000 PK (DKSTSSS10212)
- DAGGERZ Deck Screw, #10 x 3 in, 316 Stainless Steel, Flat Head, Torx Drive, 1500 PK (DKSTSSS1030)
- DAGGERZ Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (ACQDLFLPH08200TAN)
- DAGGERZ Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 10000 PK (ACQDK06100TAN)
- DAGGERZ Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (ACQSTAR081158)
- DAGGERZ Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (DKPD061104)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 1040 PK (09332)
- Daggerz Deck Screws