Shop All Deck Screws
Daggerz
Deck Screw, #8 x 1-1/2 in, Steel, Flat Head, Square Drive, 5000 PK
Mfr # ACQDLFLSQ08112TAN
Zoro # G8835957
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #8
- Fastener Length 1-1/2 in
- Material Steel
- Finish Ultra Guard Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # ACQDLFLSQ08112TAN
- Zoro # G8835957
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Ultra Guard Tan |
Item | Deck Screw |
System of Measurement | Inch |
Description
Deck Screw,Sq.,Flat w/Nibs,8x1.5,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 5000 PK (P25-32)
- TORQUEMASTER Crocodile Short Lag Shield, 3/8" Dia, 2" L, Steel Zinc Plated, 50 PK (51730)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04104.043.0200)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 1400 PK (50375)
- DAGGERZ Deck Screw, #10 x 2-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 2000 PK (DKSTSSS10212)
- DAGGERZ Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (ACQSTAR081158)
- DAGGERZ Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (DKPD061104)
- DAGGERZ Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Square Drive, 5000 PK (ACQDK06158TAN)
- DAGGERZ Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (DKPD06200)
- DAGGERZ Deck Screw, #10 x 3 in, 316 Stainless Steel, Flat Head, Torx Drive, 1500 PK (DKSTSSS1030)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48455)
- Daggerz Deck Screws