Shop All Deck Screws
Daggerz
Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 1000 PK
Mfr # ACQDK1040TAN
Zoro # G8835911
product price: $352.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #10
- Fastener Length 4 in
- Material Steel
- Finish Ultra Guard Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # ACQDK1040TAN
- Zoro # G8835911
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Ultra Guard Tan |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse Thread |
Description
Deck Screw,Sq. Bugle Head,10x4,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain (K2027-3)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (U01330.025.0002)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51050.025.0008)
- FOREVERBOLT Flat Washer, Fits Bolt Size M8 , Stainless Steel NL-19 Finish, 100 PK (FB3MWASH8P100)
- DAGGERZ Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Square Drive, 5000 PK (ACQDK06158TAN)
- DAGGERZ Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (DKPD061104)
- DAGGERZ Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (DKPD06200)
- DAGGERZ Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (ACQSTAR081158)
- DAGGERZ Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 10000 PK (ACQDK06100TAN)
- DAGGERZ Deck Screw, #10 x 2-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 2000 PK (DKSTSSS10212)
- KTX CUTTER Deck Screw, #8 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (0.FSC08200UN27)
- Daggerz Deck Screws