Shop All Deck Screws
Daggerz
Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Square Drive, 1500 PK
Mfr # ACQDK10312TAN
Zoro # G8835887
product price: $288.99
/pk 1500, $0.19/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #10
- Fastener Length 3-1/2 in
- Material Steel
- Finish Ultra Guard Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # ACQDK10312TAN
- Zoro # G8835887
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Ultra Guard Tan |
Item | Deck Screw |
System of Measurement | Inch |
Description
Deck Screw,Sq. Bugle Head,10x3.5,Package Quantity 1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (932662)
- GRIP-RITE Collated Siding Nail, 2 in L, 15 Degrees (MAXC62820)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK (U51007.050.0325)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.38 in Head Ht, 3/4 in Lg, 25 PK (TSI0-80075S0-025P)
- DAGGERZ Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (DKPD06200)
- DAGGERZ Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (DKPD061104)
- DAGGERZ Deck Screw, #10 x 3 in, 316 Stainless Steel, Flat Head, Torx Drive, 1500 PK (DKSTSSS1030)
- DAGGERZ Deck Screw, #10 x 2-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 2000 PK (DKSTSSS10212)
- DAGGERZ Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Square Drive, 5000 PK (ACQDK06158TAN)
- DAGGERZ Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (ACQDLFLPH08200TAN)
- GRIP-RITE Deck Screw, 3 in, Bugle Head, Torx Drive (L3STGR2M)
- Daggerz Deck Screws