Shop All Deck Screws
Daggerz
Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Button Head, Torx Drive, 2000 PK
Mfr # DKCSTSS10212
Zoro # G8837007
product price: $1,179.99
/pk 2000, $0.59/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- Screw Size #10
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # DKCSTSS10212
- Zoro # G8837007
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
Head Type | Button |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Description
Deck Screw,Composite Star Button,10x2.5,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD HBP Wire Mesh Screen, 6 in L, 1/2 in Dia. (HBP12-6)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0125)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-2 - Button Head - Up to 1/8in Grip - Stainless Steel /Steel - Pkg of 500 (JLDGSMD42SS)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0050)
- DAGGERZ Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (DKPD06200)
- DAGGERZ Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (ACQSTAR081158)
- DAGGERZ Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (ACQDLFLPH08200TAN)
- DAGGERZ Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 10000 PK (ACQDK06100TAN)
- DAGGERZ Deck Screw, #10 x 3 in, 316 Stainless Steel, Flat Head, Torx Drive, 1500 PK (DKSTSSS1030)
- DAGGERZ Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (DKPD061104)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 124 PK (L158STGD1)
- Daggerz Deck Screws