Shop All Concrete Anchor Screws
Daggerz
Dagger-Con Concrete Screw, 3/16" Dia., Flat, 2 3/4" L, DAGGER-GUARD WHITE, 1500 PK
Mfr # CONCTF0316234WHTB
Zoro # G8836392
product price: $191.99
/pk 1500, $0.13/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 3/16"
- Sub-Brand Dagger-Con
- Finish DAGGER-GUARD WHITE
- Drill Bit Size 5/32" x 4 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # CONCTF0316234WHTB
- Zoro # G8836392
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 3/4" |
Drill Bit Size | 5/32" x 4 1/2" |
Size (In.) | 3/16 x 2-3/4 |
Thread Length | 2 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Dagger-Con |
Finish | DAGGER-GUARD WHITE |
Head Type | Flat |
Drive Type | Phillips |
Description
Concrete Screw,Phillips,Flat,3/16x2-3/4,Package Quantity 1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene (PS-175)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37020.008.0001)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 20 mm Lg (WS6S050200-001P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55420.025.0001)
- DAGGERZ Dagger-Con Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, DAGGER-GUARD WHITE, 1000 PK (CONCTF0316314WHTB)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Flat, 5" L, DAGGER-GUARD BLUE, 500 PK (CONFB*1450)
- DAGGERZ Masonry Screw, 1 1/4" Dia., Wafer, 8" L, DAGGER-GUARD, 5000 PK (CMSP081104)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, DAGGER-GUARD BLUE, 2500 PK (CONHB*14114)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Flat, 2 3/4" L, DAGGER-GUARD BLUE, 1000 PK (CONFB*14234)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THDT75600H)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411280)
- Daggerz Concrete Anchor Screws