Shop All Concrete Anchor Screws
Daggerz
Concrete Screw, 2 1/4" Dia., Wafer, 8" L, DAGGER-GUARD, 3000 PK
Mfr # CMSP08214
Zoro # G8836322
product price: $243.99
/pk 3000, $0.08/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 2 1/4"
- Overall Length 8"
- Finish DAGGER-GUARD
- Thread Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # CMSP08214
- Zoro # G8836322
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 2 1/4" |
Overall Length | 8" |
Thread Length | 8 in |
Size (In.) | 8 x 2-1/4 |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Finish | DAGGER-GUARD |
Head Type | Wafer |
Drive Type | Phillips |
Description
Screw,Phillips,Wafer Head,Cement Board,8x2-1/4,Package Quantity 3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 5 PK (WWG-TS1-046-6000N-T)
- MIDWEST FASTENER .062" x 1-5/16" 18-8 Stainless Steel Hitch Pin Clips 10PK (74962)
- JANDORF Hex Nut, 1/8", 12 PK (60169)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 6 mm L, 50 PK (M51010.050.0006)
- DAGGERZ Masonry Screw, 1 1/4" Dia., Wafer, 8" L, DAGGER-GUARD, 5000 PK (CMSP081104)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Flat, 2 3/4" L, DAGGER-GUARD BLUE, 1000 PK (CONFB*14234)
- DAGGERZ Dagger-Con Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, DAGGER-GUARD WHITE, 1000 PK (CONCTF0316314WHTB)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Flat, 5" L, DAGGER-GUARD BLUE, 500 PK (CONFB*1450)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, DAGGER-GUARD BLUE, 2500 PK (CONHB*14114)
- DAGGERZ Dagger-Con Concrete Screw, 3/16" Dia., Flat, 2 3/4" L, DAGGER-GUARD WHITE, 1500 PK (CONCTF0316234WHTB)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 12 PK (63501)
- Daggerz Concrete Anchor Screws