Shop All Machine Screws
Daggerz
#6 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 20000 PK
Mfr # DLHINGEZ06058
Zoro # G8838529
product price: $365.99
/pk 20000, $0.02/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6
- Fastener Length 5/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # DLHINGEZ06058
- Zoro # G8838529
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Hinge Screw,Phillips Flat,Clr Znc,6x5/8,Package Quantity 20000, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.512 in L, Zinc Alloy (808125-13)
- ZORO SELECT Spring Pin, Slot, 5/16x5/64 L, Pk100 (5BU77)
- ZORO SELECT Binding Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1518)
- HERITAGE Detent Pin, 7/16" x 5", Medium CSZ, Clear (DTP-0437-5000)
- DAGGERZ #10 x 1-1/8 in Phillips Pan Machine Screw, DAGGER-GUARD Steel, 5000 PK (LOPROU1011008)
- DAGGERZ #10-13 x 1-1/2 in Phillips Pan Machine Screw, DAGGER-GUARD Steel, 2000 PK (LOPROT17GPCT10112)
- DAGGERZ #8-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 8000 PK (DZZ08012)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.025.0125)
- MIDWEST FASTENER #12-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37652)
- ZORO SELECT 1/4"-20 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0100)
- ZORO SELECT #8-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0250)
- Daggerz Machine Screws