Daggerz

2"-14 Hex Head Cap Screw, DAGGER-GUARD Steel, 10 in L, 2000 PK


product price: $347.99
/pk 2000, $0.17/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

External Hex Drive
  • System of Measurement Inch
  • Fastener Length 10 in
  • Material Steel
  • Finish DAGGER-GUARD
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 2"-14
Fastener Length 10 in

Details

System of Measurement Inch
Drive External Hex
Material Steel
Finish DAGGER-GUARD
Item Hex Head Cap Screw

Description

Screw w/Bonded Washer,Hex Washer Head,10x2,Package Quantity 2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.