Shop All Light Fixture Parts
Dagan
Dagan VK10F-PW 0.31 in. Filigree Design Gas Valve Key; Pewter
Mfr # VK10F-PW
Zoro # G303988842
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dagan
- MFR # VK10F-PW
- Zoro # G303988842
- UPC # 951921646542
- Country of Origin China
- Category Light Fixture Parts
Description
Filigree Design Gas Valve Key
The Filigree Design Gas Valve Key for 5/16-Inch Sockets provides an important component for any gas valve. The high quality key finish offers an elegant appearance while the 4 inch key is designed for use with 5/16 inch sockets.
Specifications- Finish: Pewter
- Size: 0.31"
- Material: Steel
- Assembly Required: No
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED TRPDO E12 SW 40W 2PK (BPCTF40927CAFL2)
- HALO Motion-Sensing Hardwired LED White Floodlight (ESF1A4MW)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For International Lighting EYC-24V (EYC-24V)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (67-1PK)
- DAGAN Dagan VK10F-AB 0.31 in. Filigree Design Gas Valve Key; Antique Brass (VK10F-AB)
- DALS 24 Inch Extension Cord For PowerLED Series (6001-E24)
- LIVEX LIGHTING Black Standard Decorative Chain (5607-04)
- VEXCEL Instalux Under Cabinet Direct Wire Box, Plastic - Bronze (X0046)
- MIDWEST FASTENER Medium Base Porcelain Sockets 3PK (77841)
- SATCO Satco 50-329 Sprayed Inside White Mushroom Glass 7-1/2-in. Diameter (50/329)
- ILC Replacement For LIGHT BULB LAMP, SOCKITBOX 285 GREEN MEDIUM (SOCKITBOX 285 GREEN MEDIUM)
- Dagan Light Fixture Parts