Shop All Light Fixture Parts
Dagan
Dagan VK10F-AB 0.31 in. Filigree Design Gas Valve Key; Antique Brass
Mfr # VK10F-AB
Zoro # G604083895
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dagan
- MFR # VK10F-AB
- Zoro # G604083895
- UPC # 951921648072
- Country of Origin China
- Category Light Fixture Parts
Description
The Filigree Design Gas Valve Key for 5/16-Inch Sockets provides an important component for any gas valve. The high quality key finish offers an elegant appearance while the 4 inch key is designed for use with 5/16 inch sockets.
Features- Filigree Design Gas Valve Key
- Antique brass color easily incorporates into existing decor
- Designed for use with 5/16-inch sockets
- Finish: Antique Brass
- Size: 0.31"
- Material: Steel
- Assembly Required: No
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Philips, Pl-L 18W/841/4P (PL-L 18W/841/4P)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 5000K, 120V, Hi-Lumen (S11482)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5M/740)
- DAGAN Dagan VK10F-PW 0.31 in. Filigree Design Gas Valve Key; Pewter (VK10F-PW)
- LITHONIA LIGHTING Mounting Kit, For CPANL LED Flat Panel (DCMK 224)
- GORGEOUSGLOW Step Cone & Metal Glass Shade For Fixtures QAS121 & QAS122; White (GO897605)
- APPLETON ELECTRIC ALUMINUM CAGE GUARD FOR V-51 LIGHTING PARTS AND ACCESSORY (VGU-1)
- JANDORF Jandorf Specialty Hardw 60141 Assorted Fixture Screw (3404613)
- JUNO LIGHTING Incandescent Remodel Housing 6-in, 120 V (IC22R)
- JANDORF Lamp Shade Riser (60118)
- Dagan Light Fixture Parts