Shop All Wall Art & Decor
Dagan
Dagan TIKI-SSC Hammered Stainless Steel Tiki Torch Bowl; Black & Copper
Mfr # TIKI-SSC
Zoro # G003988234
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dagan
- MFR # TIKI-SSC
- Zoro # G003988234
- UPC # 95192205906
- Country of Origin China
- Category Wall Art & Decor
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Hammered Stainless Steel Tiki Torch Bowl
- Black Claw Holder
- Snuffer Attached
- Wing Style Cap for Refill
- Holds Approx. 32 oz. of Torch Fuel
- 51" Long 3 Piece Black Pole
- Finish: Black & Copper
- Material: Stainless Steel & Copper
- Assembly Required: Yes
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Air Mattress Pump, 12VDC (2000017846)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5/8 in (16 mm), Aluminum (206016010)
- BAXTON STUDIO Rikke Two-Tone Gray and Walnut Finished Wood 1-Drawer Nightstand (152-9147)
- NORTHLIGHT SEASONAL Northlight Seasonal 31756353 Vegas Gold -Finish Shatterproof Christmas Ball Ornaments (31756353)
- TRADEMARK FINE ART Pierre Auguste Renoir 'Madame Monet And Her Son' Canvas Art, 14x19 (BL01869-C1419GG)
- EKENA MILLWORK 20"W x 36"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Weathered Brown (DECR020X036X0750CRSBR)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 35x47 (WAG13071-C3547GG)
- TRADEMARK FINE ART Tim Otoole 'Soft Lit Roses I' Canvas Art, 35x47 (WAG05347-C3547GG)
- TRADEMARK FINE ART Angie Livingstone 'Light Of The Forest' Canvas Art, 14x19 (ALI38028-C1419GG)
- TRADEMARK FINE ART Moises Levy 'The Tree Horizontal' Canvas Art, 30x47 (ALI6047-C3047GG)
- TRADEMARK FINE ART Joanne Porter 'Yellow Tulips White Iris Heather' Canvas Art, 35x47 (ALI30415-C3547GG)
- Dagan Wall Art & Decor