Shop All Wall Art & Decor
Dagan
Dagan TBS-36 T-Burner Pipe; No.304 Stainless Steel
Mfr # TBS-36
Zoro # G403988599
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dagan
- MFR # TBS-36
- Zoro # G403988599
- UPC # 95192199458
- Country of Origin China
- Category Wall Art & Decor
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- T-Burner Pipe
- For Use Natural Gas Only
- Finish: No.304 Stainless Steel
- Material: #304 Stainless Steel
- Assembly Required: No
- Thread Size: 1/2"
- Long Connector: 1 1/2"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BE/W)
- HANDY HEATER Pure Warmth As Seen on TV Space Heater (HEATPW-MC4)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Black Vinyl Seat (41030BWBlkVinyl)
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-3-GG)
- DAGAN Dagan TIKI-SSC Hammered Stainless Steel Tiki Torch Bowl; Black & Copper (TIKI-SSC)
- TRADEMARK FINE ART Frederic Remington 'Aiding A Comrade' Canvas Art, 35x47 (AA00745-C3547GG)
- TRADEMARK FINE ART Albert Williams 'Full Blown Roses' Canvas Art, 14x19 (BL01815-C1419GG)
- TRADEMARK FINE ART Johnston 'Johnstons Map of Canada' Canvas Art, 24x32 (WAG14888-C2432GG)
- TRADEMARK FINE ART Danhui Nai 'Scented Cottage Florals Iv' Canvas Art, 14x14 (WAP10837-C1414GG)
- NEXT INNOVATIONS Sun Face Wall Art Blue Shimmer (101410003-BLUESHIMMER)
- TRADEMARK FINE ART Nicky Kumar 'Colorful Feather' Canvas Art, 12x19 (ALI43899-C1219GG)
- Dagan Wall Art & Decor