Shop All Fireplace Screens
Dagan
Dagan S129-50 Wrought Iron Panel Screen; Black
Mfr # S129-50
Zoro # G903933204
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dagan
- MFR # S129-50
- Zoro # G903933204
- UPC # 95192205654
- Country of Origin China
- Category Fireplace Screens
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Wrought Iron Panel Screen
- 5" Front Leg and 4" Adjustable Back Legs
- Finish: Black
- Material: Steel
- Assembly Required: Yes
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular Balancing Damper, 10x6 (22CV85)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 20-1/2 in x 20-1/2 in (4C559)
- DANFOSS Coil, 4Vac Coil, 14 Watt, Conduit (018F4102)
- GIZMO DA1212 Aluminum Dual Louvers; 12 x 12 In. (GI27100)
- DAGAN Dagan 1383-29 3 Fold Arched Screen; Black (1383-29)
- DAGAN Dagan S149 Glass Diamond Design Wrought Iron Panel Screen with Doors; Black & Glass (S149)
- DAGAN Dagan S129-2 Wrought Iron Panel Screen; Black (S129-2)
- UNIFLAME Uniflame S-1066 3 Fold Black Wrought Iron Arch Top With Doors (S-1066)
- PATINA PRODUCTS Patina Products D051 23 in. Replacement Spark Screen (D051)
- PERFECTPILLOWS Masewa Metal Net 48 Inch x 18 Inch Hanging Fireplace Spark Screen Rod Not Included (PE2548306)
- INTEGRA MILTEX Masewa Metal Net Co. Ltd 48 Inch x 26 Inch Hanging Fireplace Spark Screen Rod Not Included (61084)
- Dagan Fireplace Parts & Accessories