Shop All Wall Art & Decor
Dagan
Dagan RG-BLACK 0.5 in. Reflective Fire Glass; Black
Mfr # RG-BLACK
Zoro # G203988737
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dagan
- MFR # RG-BLACK
- Zoro # G203988737
- UPC # 95192204756
- Country of Origin China
- Category Wall Art & Decor
Description
Reflective Fire Glass
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Finish: Black
- Size: 0.5"
- Material: Tempered Glass
- Assembly Required: No
- Capacity: 10 lbs
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- TRADEMARK FINE ART Philippe Hugonnard 'NYC Watercolor Collection - Chrysler Building' Canvas Art, 30x47 (PH01796-C3047GG)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, White, Vinyl (493N62)
- BAXTON STUDIO Sunna Dark Brown Modern Cube Shelving Unit (91-4516)
- DAGAN Dagan TIKI-SSC Hammered Stainless Steel Tiki Torch Bowl; Black & Copper (TIKI-SSC)
- TRADEMARK FINE ART David Galchutt 'The Backyard Gathering' Canvas Art, 35x47 (ALI47004-C3547GG)
- ROOMMATES Roommates RMK1440SCS Animal Alphabet Peel & Stick Wall Decal (RMK1440SCS)
- TRADEMARK FINE ART Lois Bryan 'French Black Poodle' Canvas Art, 14x19 (LBR00412-C1419GG)
- TRADEMARK FINE ART MusicDreamerArt 'Space Gypsies' Canvas Art, 35x47 (ALI13272-C3547GG)
- TRADEMARK FINE ART Ethan Harper 'Bird Life III' Canvas Art, 18x18 (WAG16655-C1818GG)
- TRADEMARK FINE ART Barbara Mock ' Country Garden Arbor' Canvas Art, 35x47 (ALI39190-C3547GG)
- Dagan Wall Art & Decor