Shop All Wall Art & Decor
Dagan
Dagan LL-24 Burner Pipe; Black
Mfr # LL-24
Zoro # G603988252
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dagan
- MFR # LL-24
- Zoro # G603988252
- UPC # 951921475036
- Country of Origin China
- Category Wall Art & Decor
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Burner Pipe
- For Use Natural Gas Only
- Finish: Black
- Material: Steel
- Assembly Required: No
- Thread Size: 1/2"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Zinc Plated Steel Round Furniture Spring Caps 15PK (66303)
- SAFCO Height-Adjustable Stool, 26"x26"x27"-34", Black (SAF6660BL)
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- ATLANTIC METAL Mobile Bookcase, 5 Shelf, Dove Gray, 78x36 (BM40361872-05)
- DAGAN Dagan TIKI-SSC Hammered Stainless Steel Tiki Torch Bowl; Black & Copper (TIKI-SSC)
- BARNWOODUSA Rustic Farming Reclaimed Floating Wooden Rectangle Shelves, Set of 3 (773822273685)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions Ii' Canvas Art, 24x24 (WAG06325-C2424GG)
- TRADEMARK FINE ART Pierre Auguste Renoir 'The Mussel Harvest' Canvas Art, 35x47 (BL01875-C3547GG)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 12x19 (ALI17229-C1219GG)
- TRADEMARK FINE ART Jai Johnson 'Sending Love To Kansas City' Canvas Art, 22x32 (ALI14969-C2232GG)
- Dagan Wall Art & Decor