Shop All Wall Art & Decor
Dagan
Dagan GVC-1SB Gas Valve Cover; Brass
Mfr # GVC-1SB
Zoro # G303988439
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dagan
- MFR # GVC-1SB
- Zoro # G303988439
- UPC # 95192143055
- Country of Origin China
- Category Wall Art & Decor
Description
Gas Valve Cover
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Finish: Brass
- Material: Brass
- Assembly Required: No
- Hole Size: 5/8"
- Thread Diameter: 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Set And Forget Wall Clock, 14.3" (46027)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.70)
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 36" Panel (84 FM-36")
- JESSUP FLEX TRACK Mat, White, 16"x40", Drain, PK6 (4100-16X40-RW-CT)
- DAGAN Dagan TIKI-SSC Hammered Stainless Steel Tiki Torch Bowl; Black & Copper (TIKI-SSC)
- TRADEMARK FINE ART Barbara Mock ' Spring Garden In Blue' Canvas Art, 24x32 (ALI39066-C2432GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Tall Blondes' Canvas Art, 8x19 (ALI38227-C819GG)
- TRADEMARK FINE ART John James Audubon 'Roseate Spoonbill' Canvas Art, 22x32 (AA01235-C2232GG)
- TRADEMARK FINE ART Paul Gauguin 'Winter Landscape' Canvas Art, 24x32 (BL0369-C2432GG)
- TRADEMARK FINE ART Lisa Audit 'Poetique 1' Canvas Art, 14x14 (ALI24845-C1414GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 The Spiral Staircase II' Canvas Art, 35x35 (PH01362-C3535GG)
- Dagan Wall Art & Decor