Shop All Wall Art & Decor
Dagan
Dagan GVC-1PW Gas Valve Cover; Pewter
Mfr # GVC-1PW
Zoro # G903988372
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dagan
- MFR # GVC-1PW
- Zoro # G903988372
- UPC # 95192143055
- Country of Origin China
- Category Wall Art & Decor
Description
Gas Valve Cover
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Finish: Pewter
- Material: Pewter
- Assembly Required: No
- Hole Size: 5/8"
- Thread Diameter: 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (50 Pack)- Blue (4400BE50PK)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Ohio University Stationary Counter Stool, Ladder Back (L00425UnivOH)
- HONEY-CAN-DO Organizer Rack, 15-3/4inLx10inW, White (KCH-01869)
- DAGAN Dagan TIKI-SSC Hammered Stainless Steel Tiki Torch Bowl; Black & Copper (TIKI-SSC)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- SISLEY Sisley 301985 Sisleya L Integral Eye & Lip Contour Cream with Massage Tool Limited Edition - 15 ml & 0.5 oz (301985)
- TRADEMARK FINE ART Incredi 'Red Sunset Clouds' Canvas Art, 12x19 (ALI36017-C1219GG)
- TRADEMARK FINE ART Masters Fine Art 'Sunrise' Canvas Art, 10x24 (MA0709-C1024GG)
- TRADEMARK FINE ART Hilde Ghesquiere 'Fencing 2' Canvas Art, 22x32 (1X10468-C2232GG)
- TRADEMARK FINE ART Geno Peoples 'Simple Living' Canvas Art, 35x47 (ALI19512-C3547GG)
- Dagan Wall Art & Decor