Shop All Gas Valves
Dagan
Dagan GVC-1BLK Gas Valve Cover; Black
Mfr # GVC-1BLK
Zoro # G503708318
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dagan
- MFR # GVC-1BLK
- Zoro # G503708318
- UPC # 95192183259
- Country of Origin China
- Category Gas Valves
Description
Gas Valve Cover
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Finish: Black
- Material: Black
- Assembly Required: No
- Hole Size: 5/8"
- Thread Diameter: 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Blower, Direct Drive, 1/2 hp (G10DD)
- AIR HANDLER Carbon Impregnated Filter, 25x25x2" (6B872)
- DAYTON Switch (VE1YNW6SG)
- ROBERTSHAW Gas Valve (700-522)
- BASO H19La-1C High Pressure Pilot (H19LA-1C)
- BRADFORD WHITE 239-45613-01 120V Kit-Gas (239-45613-)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- B & K VALVE BALL GAS LEVR 3/4"" (110-524)
- DAYTON Propane Gas Valve (1FEK2)
- HONEYWELL THERMAL SOLUTIONS V4046C1047 120V 1/4" Pilot Gas (V4046C1047)
- BRADFORD WHITE 265-46181-01 Gas Valve-Wr (265-46181-)
- Dagan Gas Valves