Shop All Wall Art & Decor
Dagan
Dagan GB-PURPLE 0.75 in. Fire Beads; Purple
Mfr # GB-PURPLE
Zoro # G604063491
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dagan
- MFR # GB-PURPLE
- Zoro # G604063491
- UPC # 95192197904
- Country of Origin China
- Category Wall Art & Decor
Description
Fire Beads
Dagan DG-GB-PURPLE 3/4-Inch Fire Beads, 10, Purple offers a contemporary fire media option to accent your gas fire pit or fireplace. The beads are approximately 3/4" in size, are tempered for long-term heat consumption, and come in (10) pound increments. Use our fire pit calculator to determine how many bags you will need to need to fill your fire pit. Usually, we recommend covering your burner until just covered, which can take anywhere from 1.5" to 4".
Specifications- Finish: Purple
- Size: 0.75"
- Material: Tempered Glass
- Assembly Required: No
- Capacity: 10 lbs
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- MARTEX BRENTWOOD Wash Towel, Cotton, Ecru, 1-1/2 lb., PK12 (7132408)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, Gray (12F615)
- DAGAN Dagan TIKI-SSC Hammered Stainless Steel Tiki Torch Bowl; Black & Copper (TIKI-SSC)
- TRADEMARK FINE ART Grace Popp 'Fan De La Mer Iii' Canvas Art, 14x14 (WAG06318-C1414GG)
- TRADEMARK FINE ART Sharon Forbes 'Ruffles' Canvas Art, 14x19 (ALI33355-C1419GG)
- TRADEMARK FINE ART Austin 'Fishing 3' Canvas Art, 10x19 (1X08676-C1019GG)
- TRADEMARK FINE ART Vicki Mcardle Art 'Flower Garden' Canvas Art, 35x47 (ALI32223-C3547GG)
- RLM DISTRIBUTION Pair of Monk parakeets perching on a branch Three Brothers River Meeting of Waters State Park Pantanal Wetlands Brazil Poster Print by - 16 x 24 (HO217600)
- NATURESCAPES MUSIC Songbirds of the Forest (NS056)
- Dagan Wall Art & Decor