Shop All Wall Art & Decor
Dagan
Dagan FRG-40 Fire Pit Grates; Black
Mfr # FRG-40
Zoro # G903988587
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dagan
- MFR # FRG-40
- Zoro # G903988587
- UPC # 951921893052
- Country of Origin China
- Category Wall Art & Decor
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Fire Pit Grates
- Offers 3-inch clearance
- Finish: Black
- Material: Steel
- Assembly Required: No
- Round Steel: 1/2"
- Clearance: 3"
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 15-1/4" to 20-1/2" Height, Adjustable Arms, Black (36427-231)
- ALERA Cleated Chair Mat, Carpet, 36x48, Clear (UNV56806)
- BESTAR Wall Queen Bed Kit, Pur, White, 126" (26879-17)
- GERSON 14 in. Wreath Hanger (2310750)
- DAGAN Dagan TIKI-SSC Hammered Stainless Steel Tiki Torch Bowl; Black & Copper (TIKI-SSC)
- SIGNMISSION Wine Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999545)
- HONEY-CAN-DO Honey-Can-Do STO-02882 banana leaf baskets 3 pack nesting; natural / brown (STO-02882)
- CAROLINES TREASURES 6 x 6 in. Kalahari Red Goat Love Wall or Door Hanging Prints (CK5318DS66)
- KNAPE & VOGT John Sterling Pro 1-3/8 in. L X 1-3/8 in. D White Steel Rod Socket (RP-0039-WT25)
- TRADEMARK FINE ART Radoslav Penchev 'Surreal Maze Walls' Canvas Art, 35x47 (1X08470-C3547GG)
- TRADEMARK FINE ART Chariklia Zarris 'Storybook Farm' Canvas Art, 24x32 (WAG01852-C2432GG)
- Dagan Wall Art & Decor