Shop All Fireplace Grates
Dagan
Dagan DI204 0.5 in. Square Steel 4 Bar Grate; Black
Mfr # DI204
Zoro # G903988679
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dagan
- MFR # DI204
- Zoro # G903988679
- UPC # 951921385014
- Country of Origin China
- Category Fireplace Grates
Description
Square Steel 4 Bar Grate
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Finish: Black
- Size: 0.5"
- Material: Steel
- Assembly Required: No
- Back Length: 16.25"
- Clearance: 2.75"
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl 9-3/16 W (5NRC9)
- FRIGIDAIRE Capacitor (5304472609)
- SUPCO UV Dye Drier (SUD8358)
- FIELD CONTROLS Uv-18 Sunaire Uv Air Purir (UV-18)
- DAGAN Dagan CI918 18 in. Basket Grate; Black (CI918)
- DAGAN Dagan ER20 Ember Retainer for Grates; Black (ER20)
- DAGAN Dagan ER16 Ember Retainer for Grates; Black (ER16)
- DAGAN Dagan 8523-5 V-Groove Design 5 Bar Grate with Welded Ember Retainer; Black (8523-5)
- DAGAN Dagan CI920 Basket Grate with Fire Back; Black (CI920)
- MINUTEMAN Minuteman CFB-13 Large Shell Fireback (CFB-13)
- DYNA-GLO Pleasant Hearth Fireplace Grate, , 24"W, 1/2" Steel, 5 Bars, Ember Retainer (BG5-245EM)
- Dagan Fireplace Grates