Shop All Fireplace Tools
Dagan
Dagan BRUSH Individual Hearth & Fire Pit Tool with Hook Handle - 28.5 in. Brush; Black
Mfr # BRUSH
Zoro # G803933304
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dagan
- MFR # BRUSH
- Zoro # G803933304
- UPC # 951921781564
- Country of Origin China
- Category Fireplace Tools
Description
Individual Hearth & Fire Pit Tool with Hook Handle - Brush
Dagan DG-BRUSH Individual Brush, 28.5-Inches provides a functional tool for your fireplace. This tampico brush is made from black wrought iron. The brush is 28.5 inches long and features a hook handle, making it a perfect replacement or additional brush for your tool set.
Specifications- Finish: Black
- Material: Steel
- Assembly Required: No
- Length: 28.5"
- Hook Handle: 2 1/4" W x 3 1/4" H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Ceiling Heater, 208V, 5K Watts (CDF558SE)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.0Flow, SS (171C-10302S)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 42" Duct Fans (MCG-42)
- ALL-FILTERS 15X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (15251.11 6pk+)
- DAGAN Dagan AHF550 Fireplace Tool Set; Bronze - 5 Piece (AHF550)
- DAGAN Dagan 7500 Knight Fireplace Tool Set; Pewter - 5 Piece (7500)
- DAGAN EP18 Fireplace Gas Ember Pan Straight BurnerBlack (EP18")
- DAGAN Dagan 7632 Fireplace Tool Set; Pewter - 5 Piece (7632)
- DAGAN Dagan 4500 Bamboo Design Fireplace Tool Set; Antique Brass - 5 Piece (4500)
- DAGAN Dagan 1701 Cotton Tail Design Fireplace Tool Set; Black - 5 Piece (1701)
- DAGAN Dagan LC713 Curved Line Design Log Holder; Satin Nickel (LC713)
- Dagan Fireplace Tools