Shop All Fireplace Tools
Dagan
Dagan BR Replacement Rice Broom; Beige
Mfr # BR
Zoro # G403707824
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dagan
- MFR # BR
- Zoro # G403707824
- UPC # 951921698572
- Country of Origin China
- Category Fireplace Tools
Description
Replacement Rice Broom
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Finish: Beige
- Material: Rice
- Assembly Required: No
- Thread Size: 3/8"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE HI-VELOCITY FLR FN 18in. BK (1PAFHV18)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/5450 CFM (2LY97B)
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16162.10 4PK)
- DAYTON Exhaust Fan, 12 In, 889 CFM (10D954)
- DAGAN Dagan 5804 Lattice Design Log Rack with Tools; Bronze - 4 Piece (5804)
- DAGAN Dagan 4444 Fireplace Tool Set; Antique Brass - 5 Piece (4444)
- DAGAN Dagan 1512 Coal Hod with Two Handles; Black (1512)
- DAGAN Dagan 1507 5 gal Ash Bucket with Wood Handle; Black (1507)
- DAGAN Dagan POKER-3 Individual Hearth & Fire Pit Tool with Hook Handle; Black (POKER-3)
- DAGAN Dagan AHF550 Fireplace Tool Set; Bronze - 5 Piece (AHF550)
- UNITED STATES STOVE United States Stove D6 Damper Cast Iron - 6 in. (D6)
- Dagan Fireplace Parts & Accessories