Shop All Fireplace Grates
Dagan
Dagan 8518-4 V-Groove Design 4 Bar Grate with Welded Ember Retainer; Black
Mfr # 8518-4
Zoro # G704124887
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dagan
- MFR # 8518-4
- Zoro # G704124887
- UPC # 951921947052
- Country of Origin China
- Category Fireplace Grates
Description
The Dagan Four Bar V-Groove Design Grate with Welded Ember Retainer provides a high quality grate for your fireplace. The grate features a v-groove design with an ember retainer - providing maximum burn time.
Features- V-Groove Design 4 Bar Grate with Welded Ember Retainer
- V-groove design with ember retainer welded on for maximum burn time
- Provides a convenient way to contain logs in a fireplace
- Finish: Black
- Material: Steel
- Assembly Required: No
- Back Length: 16"
- Clearance: 2.75"
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Damper Actuator Diaphragm (DIA0069)
- PARKER Filter/Dryer, 7/8 In, Solder (307S)
- EUROKA ELECTRICAL MANUFACTURING Motor Kit (72428)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ1)
- DAGAN Dagan CI920 Basket Grate with Fire Back; Black (CI920)
- DAGAN Dagan ER20 Ember Retainer for Grates; Black (ER20)
- DAGAN Dagan ER16 Ember Retainer for Grates; Black (ER16)
- DAGAN Dagan 8523-5 V-Groove Design 5 Bar Grate with Welded Ember Retainer; Black (8523-5)
- DAGAN Dagan CI918 18 in. Basket Grate; Black (CI918)
- HEARTHSTONE FURNITURE 12 x 16 in. Steel Fireplace Grate (HE2512713)
- MINUTEMAN Minuteman CFB-11 Large Pineapple Fireback (CFB-11)
- Dagan Fireplace Parts & Accessories