Shop All Fireplace Tools
Dagan
Dagan 1110 Wrought Iron Stove Fireplace Tool Set - Corn Broom; Black - 5 Piece
Mfr # 1110
Zoro # G103708190
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dagan
- MFR # 1110
- Zoro # G103708190
- UPC # 951921820096
- Country of Origin China
- Category Fireplace Tools
Description
Dagan DG-1110 Five Piece Wrought Iron Stove Fireplace Tool Set, Black provides an elegant fireset that will enhance your fireplace space. Made from wrought iron with a black finish, this five piece fireset is built to last. Keep your fireplace clean with this 23-inch tall set that includes a corn broom, poker, shovel, scraper, and a stand.
Features- Wrought Iron Stove Fireplace Tool Set - Corn Broom
- 5 Piece
- Brush, Poker, Shovel, Scraper, Stand
- Finish: Black
- Material: Steel
- Assembly Required: Yes
- Height: 23"
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb, Fixed, Nonvented, O.D 59 In (3FLT6)
- ROBERTSHAW Adapter (10-038)
- TJERNLUND PRODUCTS Dryer Booster Duct Fan, 60Hz, 120VAC, 50W (LB2)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 3-7/8 In. L (882-050-125)
- DAGAN Dagan POKER-3 Individual Hearth & Fire Pit Tool with Hook Handle; Black (POKER-3)
- DAGAN Dagan 7500 Knight Fireplace Tool Set; Pewter - 5 Piece (7500)
- DAGAN Dagan LH48 Solid Square Steel Log Hoop; Black (LH48)
- DAGAN Dagan 4444 Fireplace Tool Set; Antique Brass - 5 Piece (4444)
- DAGAN Dagan 5804 Lattice Design Log Rack with Tools; Bronze - 4 Piece (5804)
- DAGAN Dagan AHF101 Wrought Iron Fireplace Tool Set with Twist Stand; Black - 5 Piece (AHF101)
- BLUEPRINTS Black Wrought Iron 5-Piece FireSet, 5PK (BL139836)
- Dagan Fireplaces & Stove Heaters