Shop All Microwaves
This Product is Discontinued
Daewoo
Silver Consumer Microwave 1.60 cu ft 1000 Watts (Discontinued)
Mfr # 40GR48
Zoro # G1826417
Free Shipping & Returns
This Product is Discontinued
Key Features
- Microwave Style Countertop
- Cooking Wattage 1,100
- Convection Cooking No
- Appliance Color Silver
- Oven Capacity 1.6 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daewoo
- MFR # 40GR48
- Zoro # G1826417
- UPC # 722651294989
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 23 1/4 in |
Outside Height | 13 1/2 in |
Outside Depth | 18 1/2 in |
Overall Width | 23 1/4 in |
Overall Height | 13 1/2 in |
Overall Depth | 18 1/2 in |
Dimensions (H x W x D) | 13 1/2 in x 23 1/4 in x 18 1/2 in |
Details
Microwave Item | Consumer |
Microwave Style | Countertop |
Cooking Wattage | 1,100 |
Convection Cooking | No |
Appliance Color | Silver |
Oven Capacity | 1.6 cu ft |
Voltage | 120 V |
Mounting Style | Countertop |
Item | Microwave |
Color | Silver |
Features | Auto Defrost, Child Safety Lock System, Concave Reflex System |
Residential / Commercial | Residential |
Standards | FCC, FDA, UL |
1-Touch Settings | Yes |
Output Watts | 1000 |
Color/Finish | Stainless Steel |
Description
Microwave, Microwave Style Countertop, Oven Capacity 1.6 cu ft, Overall Height 13 1/2 in, Overall Width 23 1/4 in, Overall Depth 18 1/2 in, Appliance Color Silver, Convection Cooking No, Cooking Wattage 1,100 W, 1-Touch Settings Yes, Features Auto Defrost, Child Safety Lock System, Concave Reflex System, Standards FCC, FDA, UL Listed, Voltage 120 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.