Shop All Microwaves
This Product is Discontinued
Daewoo
Silver Consumer Microwave 1.10 cu ft 1000 Watts (Discontinued)
Mfr # 40GR51
Zoro # G1826380
Free Shipping & Returns
This Product is Discontinued
Key Features
- Microwave Style Countertop
- Cooking Wattage 1,000
- Convection Cooking No
- Appliance Color Silver
- Oven Capacity 1.1 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daewoo
- MFR # 40GR51
- Zoro # G1826380
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 20 1/4 in |
Outside Height | 12 in |
Outside Depth | 14 3/4 in |
Overall Height | 12 in |
Overall Depth | 14 3/4 in |
Overall Width | 20 1/4 in |
Dimensions (H x W x D) | 12 in x 20 1/4 in x 14 3/4 in |
Description
Microwave, Microwave Style Countertop, Oven Capacity 1.1 cu ft, Overall Height 12 in, Overall Width 20 1/4 in, Overall Depth 14 3/4 in, Appliance Color Silver, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features Auto Cook Menu, Auto Defrost, Child Safety Lock System, Concave Reflex System, Power Levels 10, Standards FCC, FDA, UL Listed, Voltage 120 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.