Shop All Desks
Dacasso
Dacasso D3637 Dark Brown Bonded Leather 3-Piece Desk Set
Mfr # D3637
Zoro # G203988546
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Series 1400
- Features Front-Load Letter-Size Tray; Pencil Cup
- Bottom Material Protective Velveteen
- Exterior Material Bonded Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Desk Set |
Color | Brown |
Series | 1400 |
Features | Front-Load Letter-Size Tray; Pencil Cup |
Bottom Material | Protective Velveteen |
Exterior Material | Bonded Leather |
Description
This complete desk set comes with everything needed to organize your desk in style! All components of this set are made in a cost-effective bonded leather, allowing you the luxury of leather desk accessories without breaking the bank. Set includes a 30x18 desk pad, pencil cup, and letter tray.Length: 30 Height: 1 Width: 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA TG 4PK 178 CLR Cup (F31905TV)
- HOLLAND BAR STOOL CO 36 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RWM)
- CLEVELAND Hose Barb Kit Fitting (FK105786)
- BOSS BlackChair, 29"L41"H, Loop, MeshSeat (B6756-BK)
- DACASSO Dacasso D3603 Dark Brown Bonded Leather 8-Piece Desk Set (D3603)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99860-000047)
- SAFCO Eastwinds Series Portrait PC Desk Cart, 36 in. x 19.25 in. x 31 in, Anthracite (946ANT)
- BETTERBEDS 30.5 x 23.2 x 29.5 in. Simple Study Desk, Gray (BE3201548)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 42"L, Work, Metal, Brown (I 7796)
- LUXOR Standing Desk, 23-1/2" D, 32" W, 5-3/4" to 15-3/4" H, White Oak, Medium Density Fiberboard with PVC (CVTR PRO-WO)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Cherry (QI003994.CR)
- Dacasso Desks