Shop All Movies
Dacasso
Dacasso D1058 Black Leather 23-Piece Conference Room Set with Integrated Organizer
Mfr # D1058
Zoro # G804083541
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Everything you need to accessorize an entire boardroom! This set is designed to outfit and organize a 10-seat conference room table. Give conference attendees luxurious and comfortable writing surfaces and protect your expensive table surfaces! This set includes 10 top-grain leather 17"x14" table pads, 12 matching leather coasters, and a unique holder unit with an integrated organizer drawer. The holder is designed to sit on a credenza and provide a clean storage solution when the individual accessories are not in use. The drawer is built with compartments to store all of your conference room office supply essentials, including writing pads, pens, staplers, etc. The included conference table pads are constructed with a rigid board, and provide a superior writing surface. All items in the set are backed with a soft felt, and will keep your table safe from mars and scratches. Upgrade your meeting facilities with this set today!Length: 18 Height: 12 Width: 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Cable, 5/16" L x 2-3/4" W (OPC2253)
- DEWALT Usb Worksite Charger 2P (131 0849 DW2)
- GOOGLE NEST Nest Wifi Pro, PRO 3PK Snow (GA03690-US)
- ENERGIZER Industrial Alkaline AA Batteries, 1.5 V, PK24 PK (EN91)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- Dacasso Movies